Flange, Stainless Steel, 4 1/4 in
- Mfr # 4381003220
- Zoro # G500441577
product price:Â
$
46.15
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Flange Outside Diameter
4 1/4 in
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381003220
- Zoro #
- G500441577
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Flange Outside Diameter
- 4 1/4 in
- Flange Thickness
- 9/16 in
- Bolt Circle Diameter
- 3 1/8 in
- Bolt Hole Diameter
- 5/8 in
- Nominal Pipe Size
- 1 in
Details
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Class
- Class 150
- Number of Bolt Holes
- 4
- Material Grade
- 316/316L
- Connection Surface
- Raised
- Maximum Operating Pressure
- 285 psi
- Gravity Flow
- Pressure
- Finish/Coating
- Plain
Description
Flange, Raised, 1 in Nominal Pipe Size, 4 1/4 in Flange Outside Diameter, 9/16 in Flange Thickness, Not Applicable Length, Stainless Steel, Plain, 316, Class Class 150, For Pipe Schedule Not Applicable, 285 psi Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.