Flange, Stainless Steel, 4 5/8 in
- Mfr # FLS61RFLJ114
- Zoro # G912481833
product price:Â
$
41.79
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Lap-Joint
Application
Gases, Non-Potable Water, Oils
Standards
ASME B16.5, ASTM A182
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLS61RFLJ114
- Zoro #
- G912481833
- UPC #
- 00840280539681
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Flange Outside Diameter
- 4 5/8 in
- Bolt Hole Diameter
- 5/8 in
- Flange Thickness
- 5/8 in
- Overall Length
- 2 5/16 in
- Bolt Circle Diameter
- 3 1/2 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
The ZORO SELECT - FLS61RFLJ114 is a 316L stainless steel lap joint flange designed for piping systems requiring frequent dismantling or flexible alignment.
Key Features:
- Nominal Pipe Size: 1 1/4 in
- Flange Outside Diameter: 4 9/16 in
- Flange Thickness: 9/16 in
- Number of Bolt Holes: 4
- Bolt Hole Diameter: 1/2 in
- Connection Surface: Lap Joint
- Fitting Connection Type: Flanged x Lap-Joint
- Material Grade: 316L Stainless Steel
- Standards: ASME B16.5, ASTM A182
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.