Flange, Stainless Steel, 5 in
- Mfr # 4381002040
- Zoro # G800441673
Key Features
Specifications
Details
- MFR #
- 4381002040
- Zoro #
- G800441673
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Connection Surface
- Lap Joint
- Number of Bolt Holes
- 4
- Class
- Class 150
- Material Grade
- 316/316L
- Maximum Operating Pressure
- 285 psi
- Finish/Coating
- Plain
- Gravity Flow
- Pressure
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Flange Outside Diameter
- 5 in
- Flange Thickness
- 11/16 in
- Bolt Hole Diameter
- 5/8 in
- Bolt Circle Diameter
- 3 7/8 in
Description
The ZORO SELECT - 4381002040 is a stainless steel pipe flange designed to provide a boltable surface for connecting pipes, valves, pumps, or equipment. Made from 316/316L stainless steel, this lap joint flange offers corrosion resistance and is compatible with standardized face types and bolt patterns to create pressure-tight joints when used with gaskets and bolts. It is rated Class 150, "Rated for maximum working pressure as per industry standards." The flange conforms to ASME A182, ASME B1.20.1, and ASME B16.5 standards for dimensional consistency and compatibility.
Key Features:
- Nominal Pipe Size: 1 1/2 in
- Flange Outside Diameter: 5 in
- Flange Thickness: 11/16 in
- Bolt Circle Diameter: 3 7/8 in
- Number of Bolt Holes: 4
- Bolt Hole Diameter: 5/8 in
- Connection Surface: Lap Joint
- Material Grade: 316/316L Stainless Steel
- Pressure Class: Class 150
- Conforms to ASME A182, ASME B1.20.1, and ASME B16.5 standards for dimensional consistency and compatibility.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.