Flange, Stainless Steel, 5 in
- Mfr # 4381002820
- Zoro # G900441818
product price:Â
$
67.59
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Material Grade
316/316L
Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381002820
- Zoro #
- G900441818
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Bolt Hole Diameter
- 5/8 in
- Flange Thickness
- 11/16 in
- Bolt Circle Diameter
- 3 7/8 in
- Flange Outside Diameter
- 5 in
Details
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Material Grade
- 316/316L
- Connection Surface
- Raised
- Class
- Class 150
- Number of Bolt Holes
- 4
- Finish/Coating
- Plain
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 285 psi
Description
The ZORO SELECT - 4381002820 is a stainless steel pipe flange designed to provide a boltable surface for joining pipes, valves, pumps, or equipment. This Schedule 10 Weld Neck Flange features a raised face connection surface to form a pressure-tight joint with gaskets and bolts. It is made from 316/316L stainless steel, offering corrosion resistance and compatibility with standardized face types and bolt patterns.
Key Features:
- Nominal Pipe Size: 1 1/2 in
- Flange Outside Diameter: 5 in
- Flange Thickness: 11/16 in
- Bolt Circle Diameter: 3 7/8 in
- Number of Bolt Holes: 4
- Bolt Hole Diameter: 5/8 in
- Pressure Rating: Class 150
- Material Grade: 316/316L Stainless Steel
- Specific Fitting Shape: Schedule 10 Weld Neck Flange
- Connection Surface: Raised Face
- Conforms to Standards: ASME A182; ASME B1.20.1; ASME B16.5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.