Shop ZORO SELECT
See all product information
Create Account
Flange, Stainless Steel, 9 in
- Mfr # FLS61RFLJ400
- Zoro # G612481928
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Lap-Joint
Standards
ASME B16.5, ASTM A182
Application
Gases, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLS61RFLJ400
- Zoro #
- G612481928
- UPC #
- 00840280539698
- Country of Origin
- Multiple
Dimensions
- Bolt Hole Diameter
- 3/4 in
- Flange Thickness
- 15/16 in
- Nominal Pipe Size
- 4 in
- Flange Outside Diameter
- 9 in
- Overall Length
- 5 5/16 in
- Bolt Circle Diameter
- 7 1/2 in
- Wire Rope Length
- 5 5/16 in
- Length
- 5 5/16 in
Description
The ZORO SELECT - FLS61RFLJ400 is a lap joint flange rated for stainless steel piping systems with specified design features. This flange fits over a matching stub end welded to the pipe, allowing rotational movement to facilitate bolt-hole alignment and assembly.
Key Features:
- Material: 316L stainless steel for corrosion resistance.
- Nominal pipe size: 4 in.
- Flange outside diameter: 9 in; flange thickness: 15/16 in.
- Eight bolt holes with a bolt hole diameter of 5/8 in.
- Connection type: Flanged x Lap-Joint with a lap joint connection surface.
- Complies with ASME B16.5 and ASTM A182 standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.