Flange, Stainless Steel, Blind, 7 in
- Mfr # 4381000060
- Zoro # G600442092
Key Features
Specifications
Product Information
- MFR #
- 4381000060
- Zoro #
- G600442092
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bolt Hole Diameter
- 3/4 in
- Bolt Circle Diameter
- 5 1/2 in
- Nominal Pipe Size
- 2 1/2 in
- Flange Outside Diameter
- 7 in
- Flange Thickness
- 7/8 in
Details
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B16.5
- Class
- Class 150
- Number of Bolt Holes
- 4
- Connection Surface
- Raised
- Material Grade
- 304/304L
- Pipe Connection Type
- Blind
- Finish/Coating
- Plain
- Maximum Operating Pressure
- 285 psi
- Gravity Flow
- Pressure
Description
The ZORO SELECT - 4381000060 is a stainless steel pipe flange designed for secure pipe and equipment connections. With a bolt circle diameter of 5 1/2 inches and four bolt holes of 3/4 inch diameter, it facilitates boltable joins that ensure a pressure-tight seal when used with gaskets and bolts. The flange features a raised face connection surface for optimal sealing and has an outside diameter of 7 inches with a flange thickness of 7/8 inches. Made from 304/304L stainless steel and rated for use in systems with pressure ratings up to 150 psi, it supports standard pressure and corrosion resistance requirements. The product is suitable for use in systems requiring durable, corrosion-resistant fittings operating at moderate pressure levels.
Key Features:
- Bolt Circle Diameter: 5 1/2 in, specifies the distance across the bolt holes centers.
- Bolt Hole Diameter: 3/4 in, size of the bolt holes for securing the flange.
- Class: Rated for use in systems with pressure ratings up to 150 psi.
- Connection Surface: Raised Face, which provides a standardized mating surface for proper sealing.
- Flange Outside Diameter: 7 in, measurement across the flange's outer edge.
- Flange Thickness: 7/8 in, thickness of the flange wall.
- Material Grade: 304/304L, indicating stainless steel with corrosion resistance.
- Nominal Pipe Size: 2 1/2 in, the standard pipe size compatible with the flange.
- Number of Bolt Holes: 4, total bolt holes used for securing.
- Standards: ASME A182, ASME B16.5, ensuring compliance with recognized industry specifications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.