Shop ZORO SELECT

Flange, Steel, Threaded, 10 in

  • Mfr # BULK-PF-600
  • Zoro # G800425192

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Pipe Fitting Material
Steel
Temp. Range
80 Degrees to 780 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-600
Zoro #
G800425192
UPC #
193005131852
Country of Origin
China

Dimensions

Nominal Pipe Size
4 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
10 in
Flange Thickness
1 3/16 in
Overall Length
10 in
Bolt Circle Diameter
7 7/8 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Metal Pipe Flange
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Pipe Fitting Material
Steel
Temp. Range
80 Degrees to 780 Degrees F
For Pipe Schedule
Schedule 80
Application
Air, Fuels, Non-Potable Water, Oils, Gases
Finish/Coating
Galvanized
Max. Steam Pressure
725 psi
Color
Silver
Maximum Operating Pressure
725 psi @ 72 Degrees F
Number of Bolt Holes
8
Connection Surface
Raised
Class
Class 300
Low Lead Compliance Level
Not Compliant
Minimum Operating Temperature
80 Degrees F
Maximum Operating Temperature
780 Degrees F
Pipe Connection Type
Threaded
Material Grade
A105
Gravity Flow
Pressure

Description

Flange, Raised, 4 in Nominal Pipe Size, Flanged x FNPT, 10 in Flange Outside Diameter, 1 3/16 in Flange Thickness, 10 in Overall Length, Steel, Galvanized, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 7 7/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.