Flange, Steel, Threaded, 4 5/8 in

  • Mfr # BULK-PF-593
  • Zoro # G500425218
product price: 
$
84.19
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Temp. Range
80 Degrees to 780 Degrees F
Pipe Fitting Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-593
Zoro #
G500425218
UPC #
193005131791
Country of Origin
China

Dimensions

Flange Thickness
9/16 in
Flange Outside Diameter
4 5/8 in
Nominal Pipe Size
3/4 in
Overall Length
4 5/8 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 1/4 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Details

Item
Metal Pipe Flange
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Temp. Range
80 Degrees to 780 Degrees F
Pipe Fitting Material
Steel
Finish/Coating
Galvanized
Application
Air, Fuels, Non-Potable Water, Oils, Gases
Color
Silver
Class
Class 300
Low Lead Compliance Level
Not Compliant
Connection Surface
Raised
Maximum Operating Pressure
725 psi @ 72 Degrees F
Number of Bolt Holes
4
Max. Steam Pressure
725 psi
For Pipe Schedule
Schedule 80
Gravity Flow
Pressure
Minimum Operating Temperature
80 Degrees F
Maximum Operating Temperature
780 Degrees F
Pipe Connection Type
Threaded
Material Grade
A105
Wire Color
Silver

Description

Flange, Raised, 3/4 in Nominal Pipe Size, Flanged x FNPT, 4 5/8 in Flange Outside Diameter, 9/16 in Flange Thickness, 4 5/8 in Overall Length, Steel, Galvanized, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3 1/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews