Shop ZORO SELECT

Flange, Steel, Threaded, 4 7/8 in

  • Mfr # BULK-PF-594
  • Zoro # G700425230

product price: 
$
91.15
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Pipe Fitting Material
Steel
Temp. Range
80 Degrees to 780 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-594
Zoro #
G700425230
UPC #
193005131807
Country of Origin
China

Dimensions

Bolt Hole Diameter
5/8 in
Overall Length
4 7/8 in
Nominal Pipe Size
1 in
Flange Outside Diameter
4 7/8 in
Flange Thickness
5/8 in
Bolt Circle Diameter
3 1/2 in
Wire Rope Length
4 7/8 in
Length
4 7/8 in

Details

Item
Metal Pipe Flange
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Pipe Fitting Material
Steel
Temp. Range
80 Degrees to 780 Degrees F
Class
Class 300
Finish/Coating
Galvanized
Maximum Operating Pressure
725 psi @ 72 Degrees F
Max. Steam Pressure
725 psi
Connection Surface
Raised
For Pipe Schedule
Schedule 80
Color
Silver
Number of Bolt Holes
4
Application
Air, Fuels, Non-Potable Water, Oils, Gases
Low Lead Compliance Level
Not Compliant
Minimum Operating Temperature
80 Degrees F
Maximum Operating Temperature
780 Degrees F
Material Grade
A105
Pipe Connection Type
Threaded
Gravity Flow
Pressure
Wire Color
Silver

Description

Flange, Raised, 1 in Nominal Pipe Size, Flanged x FNPT, 4 7/8 in Flange Outside Diameter, 5/8 in Flange Thickness, 4 7/8 in Overall Length, Steel, Galvanized, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.