Shop ZORO SELECT
See all product information
Create Account
Flange, Steel, Threaded, 5 1/4 in
- Mfr # BULK-PF-595
- Zoro # G500425171
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Pipe Fitting Material
Steel
Temp. Range
80 Degrees to 780 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-595
- Zoro #
- G500425171
- UPC #
- 193005131814
- Country of Origin
- China
- Item
- Metal Pipe Flange
- Specific Fitting Shape
- Flange
- Fitting Connection Type
- Flanged x FNPT
- Standards
- ASME B16.5, ASTM A105, ASTM A123
- Pipe Fitting Material
- Steel
- Temp. Range
- 80 Degrees to 780 Degrees F
- Max. Steam Pressure
- 725 psi
- Application
- Air, Fuels, Non-Potable Water, Oils, Gases
- Color
- Silver
- For Pipe Schedule
- Schedule 80
- Maximum Operating Pressure
- 725 psi @ 72 Degrees F
- Low Lead Compliance Level
- Not Compliant
- Connection Surface
- Raised
- Finish/Coating
- Galvanized
- Number of Bolt Holes
- 4
- Class
- Class 300
- Minimum Operating Temperature
- 80 Degrees F
- Gravity Flow
- Pressure
- Material Grade
- A105
- Maximum Operating Temperature
- 780 Degrees F
- Pipe Connection Type
- Threaded
Description
Flange, Raised, 1 1/4 in Nominal Pipe Size, Flanged x FNPT, 5 1/4 in Flange Outside Diameter, 11/16 in Flange Thickness, 5 1/4 in Overall Length, Steel, Galvanized, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.