Flange, Steel, Threaded, 6 1/8 in

  • Mfr # BULK-PF-596
  • Zoro # G900425184
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Temp. Range
80 Degrees to 780 Degrees F
Pipe Fitting Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-596
Zoro #
G900425184
UPC #
193005131821
Country of Origin
China

Dimensions

Bolt Hole Diameter
3/4 in
Flange Thickness
3/4 in
Overall Length
6 1/8 in
Flange Outside Diameter
6 1/8 in
Nominal Pipe Size
1 1/2 in
Bolt Circle Diameter
4 1/2 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in

Details

Item
Metal Pipe Flange
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Temp. Range
80 Degrees to 780 Degrees F
Pipe Fitting Material
Steel
Color
Silver
Max. Steam Pressure
725 psi
Number of Bolt Holes
4
Class
Class 300
For Pipe Schedule
Schedule 80
Connection Surface
Raised
Finish/Coating
Galvanized
Application
Air, Fuels, Non-Potable Water, Oils, Gases
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
725 psi @ 72 Degrees F
Minimum Operating Temperature
80 Degrees F
Gravity Flow
Pressure
Material Grade
A105
Maximum Operating Temperature
780 Degrees F
Pipe Connection Type
Threaded
Wire Color
Silver

Description

Flange, Raised, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 6 1/8 in Flange Outside Diameter, 3/4 in Flange Thickness, 6 1/8 in Overall Length, Steel, Galvanized, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 4 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews