Shop ZORO SELECT

Flange, Steel, Threaded, 8 1/4 in

  • Mfr # BULK-PF-599
  • Zoro # G000425152

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Temp. Range
80 Degrees to 780 Degrees F
Pipe Fitting Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-599
Zoro #
G000425152
UPC #
193005131845
Country of Origin
China

Dimensions

Nominal Pipe Size
3 in
Flange Outside Diameter
8 1/4 in
Overall Length
8 1/4 in
Flange Thickness
13/16 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
6 5/8 in
Wire Rope Length
8 1/4 in
Length
8 1/4 in

Details

Item
Metal Pipe Flange
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Temp. Range
80 Degrees to 780 Degrees F
Pipe Fitting Material
Steel
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
725 psi
Class
Class 300
For Pipe Schedule
Schedule 80
Application
Air, Fuels, Non-Potable Water, Oils, Gases
Number of Bolt Holes
8
Connection Surface
Raised
Finish/Coating
Galvanized
Color
Silver
Maximum Operating Pressure
725 psi @ 72 Degrees F
Pipe Connection Type
Threaded
Minimum Operating Temperature
80 Degrees F
Material Grade
A105
Maximum Operating Temperature
780 Degrees F
Gravity Flow
Pressure
Wire Color
Silver

Description

Flange, Raised, 3 in Nominal Pipe Size, Flanged x FNPT, 8 1/4 in Flange Outside Diameter, 13/16 in Flange Thickness, 8 1/4 in Overall Length, Steel, Galvanized, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.