Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flared Fitting Nut, Brass, 3/8 in

  • Mfr # 704020-0806

  • Zoro # G3002855


product price: $7.39
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Flared
Tube Size
3/8 in x 1/2 in
Max. Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
704020-0806
Zoro #
G3002855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/8 in x 1/2 in
Overall Length
7/8 in
Hex Size
7/8 in
Fitting Thread Size
3/4"-16
Compatible Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Flared
Max. Pressure
750 psi
Specific Pipe Fitting Shape
Nut
Standards
NSF/ANSI 61 Annex G
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
750 psi
Compatible Auto Systems
Domestic
Flare Angle
45 Degrees
Application
Personal Care
Fitting Shape
Nut
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
750 psi
For Media Type
Potable Water
Material Grade
CW510L

Description

Flared Fitting Nut, Application Personal Care, Fitting Thread Size 3/4 In.-16, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 7/8 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 3/8 in, Standards NSF/ANSI 61 Annex G, Fitting Connection Type Flared, Material Grade CW510L, Minimum Operating Temperature 65 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.