Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flared Fitting Nut, Brass, 3/8 in, PK10

  • Mfr # 5RKZ2

  • Zoro # G2340156


product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98

Key Features

Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
Flared Nut
Fitting Connection Type
Flared
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKZ2
Zoro #
G2340156
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
3/8 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
1/4"
Fitting Thread Size
5/8"-18
Hex Size
5/8 in
Compatible Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Nut
Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
Flared Nut
Fitting Connection Type
Flared
Pipe Fitting Connection Type
Flare x MNPT
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Flare Nut
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees To 250 Degrees F
Flare Angle
Inverted
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Fitting Shape
Nut
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Nut, Fitting Thread Size 5/8 In.-18, Flare Angle Inverted, Fitting Material Brass, Hex Size 5/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Flared Nut, Compatible Tube Outer Diameter 3/8 in, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.