FLAT 10 X 5 6060 EXT ALUM NMFC#13160
Mfr # F010056060-3
Zoro # G913874474
product price: $89.19
/pk 4, $22.30/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Fabrication
Extruded
Heat Treatable
Not Heat Treatable
Brinell Hardness
75 BHN
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F010056060-3
Zoro #
G913874474
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
5 mm
Overall Width
10 mm
Overall Length
36 in
Details
Material
Aluminum
Fabrication
Extruded
Heat Treatable
Not Heat Treatable
Brinell Hardness
75 BHN
Heat Treatment
Annealed
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Tensile Strength
31,175 psi
Item
Aluminum Flat Bar
Yield Strength
23,200 psi
Material Grade
6060
Thickness Tolerance
+/-0.20 mm
Temper
T66
Standards
EN 15088, EN 573-3, EN 755
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.