Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 12 X 4 304 S/S NMFC#104340

  • Mfr # F01204304-3

  • Zoro # G813874482


product price: $143.99
/pk 3, $48.00/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
4 mm
Standards
EN 10088, EN 10277, EN 10278
Tensile Strength
72,500 psi
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F01204304-3
Zoro #
G813874482
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
4 mm
Overall Width
12 mm
Overall Length
36 in

Details

Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Tensile Strength
72,500 psi
Fabrication
Cold Drawn
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Material Grade
304
Thickness Tolerance
0 mm/-0.075mm
Yield Strength
25,375 psi
Item
Stainless Steel Flat Bar
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Flat Bar, Package Quantity 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.