FLAT 12 X 6 6060 EXT ALUM NMFC#13160
Mfr # F012066060-3
Zoro # G113874434
product price: $94.19
/pk 6, $15.70/ea
Free Shipping & Returns
Key Features
Yield Strength
23,200 psi
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Temper
T66
Fabrication
Extruded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F012066060-3
Zoro #
G113874434
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thickness
6 mm
Overall Width
12 mm
Details
Yield Strength
23,200 psi
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Temper
T66
Fabrication
Extruded
Brinell Hardness
75 BHN
Thickness Tolerance
+/-0.20 mm
Item
Aluminum Flat Bar
Standards
EN 15088, EN 573-3, EN 755
Tensile Strength
31,175 psi
Material
Aluminum
Heat Treatable
Not Heat Treatable
Material Grade
6060
Mechanical Finish
Mill
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.