Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 12 X 6 6060 EXT ALUM NMFC#13160

  • Mfr # F012066060-6

  • Zoro # G113874427


product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Key Features

Tensile Strength
31,175 psi
Temper
T66
Overall Width
12 mm
Thickness
6 mm
Brinell Hardness
75 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F012066060-6
Zoro #
G113874427
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
12 mm
Thickness
6 mm
Overall Length
6 ft

Details

Tensile Strength
31,175 psi
Temper
T66
Brinell Hardness
75 BHN
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Item
Aluminum Flat Bar
Thickness Tolerance
+/-0.20 mm
Heat Treatment
Annealed
Material Grade
6060
Heat Treatable
Not Heat Treatable
Material
Aluminum
Fabrication
Extruded
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.