Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 15 X 10 1045 NMFC#104340

  • Mfr # F015101045-3

  • Zoro # G413874769


product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Material Grade
C45
Thickness
10 mm
Overall Length
36 in
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F015101045-3
Zoro #
G413874769
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Length
36 in
Overall Width
15 mm

Details

Shape
Rectangular
Material Grade
C45
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Item
Carbon Steel Rectangular Bar
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Standards
EN 10277, EN 10278
Yield Strength
59,450 psi
Material
Carbon Steel
Tensile Strength
84,100 psi
Brinell Hardness
172 BHN
Thickness Tolerance
0 mm/-0.09 mm
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.