Zoro Homepage

FLAT 15 X 5 6060 EXT ALUM NMFC#13160

  • Mfr # F015056060-3

  • Zoro # G713875312


product price: $98.49
/pk 6, $16.42/ea
Free Shipping & Returns

Key Features

Yield Strength
23,200 psi
Temper
T66
Standards
EN 15088, EN 573-3, EN 755
Thickness Tolerance
+/-0.20 mm
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F015056060-3
Zoro #
G713875312
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
15 mm
Thickness
5 mm

Details

Item
Aluminum Flat Bar
Yield Strength
23,200 psi
Temper
T66
Standards
EN 15088, EN 573-3, EN 755
Thickness Tolerance
+/-0.20 mm
Brinell Hardness
75 BHN
Material Grade
6060
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material
Aluminum
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Tensile Strength
31,175 psi
Fabrication
Extruded
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.