Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 20 X 10 6060 EXT ALUM NMFC#13160

  • Mfr # F020106060-1

  • Zoro # G813875328


product price: $92.59
/pk 4, $23.15/ea
Free Shipping & Returns

Key Features

Material Grade
6060
Standards
EN 15088, EN 573-3, EN 755
Rockwell Hardness
Not Rated
Material
Aluminum
Overall Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F020106060-1
Zoro #
G813875328
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 mm
Thickness
10 mm
Overall Length
12 in

Details

Material Grade
6060
Standards
EN 15088, EN 573-3, EN 755
Rockwell Hardness
Not Rated
Material
Aluminum
Brinell Hardness
75 BHN
Heat Treatment
Annealed
Thickness Tolerance
+/-0.25 mm
Item
Aluminum Flat Bar
Temper
T66
Tensile Strength
31,175 psi
Mechanical Finish
Mill
Fabrication
Extruded
Heat Treatable
Not Heat Treatable
Yield Strength
23,200 psi
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.