Zoro Homepage

FLAT 20 X 10 6060 EXT ALUM NMFC#13160

  • Mfr # F020106060-3

  • Zoro # G113875349


product price: $138.99
/pk 2, $69.50/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Tensile Strength
31,175 psi
Yield Strength
23,200 psi
Material Grade
6060
Overall Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F020106060-3
Zoro #
G113875349
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 mm
Overall Length
36 in
Thickness
10 mm

Details

Mechanical Finish
Mill
Tensile Strength
31,175 psi
Yield Strength
23,200 psi
Material Grade
6060
Item
Aluminum Flat Bar
Rockwell Hardness
Not Rated
Standards
EN 15088, EN 573-3, EN 755
Thickness Tolerance
+/-0.25 mm
Material
Aluminum
Heat Treatment
Annealed
Fabrication
Extruded
Brinell Hardness
75 BHN
Temper
T66
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.