FLAT 20 X 3 1005/1018 NMFC#104340
Mfr # F020031018-1
Zoro # G813874703
product price: $64.99
/pk 6, $10.83/eaKey Features
Yield Strength
34,075 psi
Material Grade
S235JRC
Thickness
3 mm
Thickness Tolerance
0 mm/-0.075 mm
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F020031018-1
Zoro #
G813874703
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3 mm
Overall Length
12 in
Overall Width
20 mm
Details
Yield Strength
34,075 psi
Item
Carbon Steel Rectangular Bar
Material Grade
S235JRC
Thickness Tolerance
0 mm/-0.075 mm
Shape
Rectangular
Standards
EN 10277, EN 10278
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Tensile Strength
55,100 psi
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Material
Carbon Steel
Brinell Hardness
102 BHN
Fabrication
Cold Drawn
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.