FLAT 20 X 5 6060 EXT ALUM NMFC#13160
Mfr # F020056060-3
Zoro # G613875290
product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns
Key Features
Yield Strength
23,200 psi
Overall Width
20 mm
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F020056060-3
Zoro #
G613875290
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
20 mm
Overall Length
36 in
Thickness
5 mm
Details
Item
Aluminum Flat Bar
Yield Strength
23,200 psi
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material
Aluminum
Tensile Strength
31,175 psi
Brinell Hardness
75 BHN
Temper
T66
Standards
EN 15088, EN 573-3, EN 755
Fabrication
Extruded
Thickness Tolerance
+/-0.20 mm
Material Grade
6060
Heat Treatment
Annealed
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.