Zoro Homepage

FLAT 20 X 6 6060 EXT ALUM NMFC#13160

  • Mfr # F020066060-3

  • Zoro # G713875299


product price: $59.49
/ea

Key Features

Thickness Tolerance
+/-0.20 mm
Yield Strength
23,200 psi
Temper
T66
Thickness
6 mm
Standards
EN 15088, EN 573-3, EN 755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F020066060-3
Zoro #
G713875299
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Length
36 in
Overall Width
20 mm

Details

Thickness Tolerance
+/-0.20 mm
Yield Strength
23,200 psi
Temper
T66
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Material
Aluminum
Rockwell Hardness
Not Rated
Tensile Strength
31,175 psi
Fabrication
Extruded
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Item
Aluminum Flat Bar
Brinell Hardness
75 BHN
Material Grade
6060
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.