Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 25 X 10 1045 NMFC#104340

  • Mfr # F025101045-1

  • Zoro # G013874510


product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns

Key Features

Material Grade
C45
Thickness
10 mm
Material
Carbon Steel
Yield Strength
59,450 psi
Tensile Strength
84,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F025101045-1
Zoro #
G013874510
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Length
12 in
Overall Width
25 mm

Details

Material Grade
C45
Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Yield Strength
59,450 psi
Tensile Strength
84,100 psi
Standards
EN 10277, EN 10278
Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.09 mm
Brinell Hardness
172 BHN
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Shape
Rectangular
Heat Treatable
Heat Treatable
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.