FLAT 25 X 15 1045 NMFC#104340
Mfr # F025151045-1
Zoro # G013874480
product price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
0 mm/-0.11 mm
Thickness
15 mm
Material
Carbon Steel
Tensile Strength
84,100 psi
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F025151045-1
Zoro #
G013874480
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
15 mm
Overall Length
12 in
Overall Width
25 mm
Details
Thickness Tolerance
0 mm/-0.11 mm
Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Tensile Strength
84,100 psi
Mechanical Finish
Mill
Fabrication
Cold Drawn
Rockwell Hardness
Not Rated
Material Grade
C45
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Brinell Hardness
172 BHN
Shape
Rectangular
Standards
EN 10277, EN 10278
Yield Strength
59,450 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.