FLAT 25 X 20 6060 EXT ALUM NMFC#13160
Mfr # F025206060-1
Zoro # G913874405
product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns
Key Features
Heat Treatment
Annealed
Temper
T66
Yield Strength
23,200 psi
Overall Length
12 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F025206060-1
Zoro #
G913874405
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Thickness
20 mm
Overall Width
25 mm
Details
Heat Treatment
Annealed
Temper
T66
Yield Strength
23,200 psi
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material Grade
6060
Thickness Tolerance
+/-0.30 mm
Fabrication
Extruded
Item
Aluminum Flat Bar
Tensile Strength
31,175 psi
Rockwell Hardness
Not Rated
Brinell Hardness
75 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.