Zoro Homepage

FLAT 25 X 20 6060 EXT ALUM NMFC#13160

  • Mfr # F025206060-3

  • Zoro # G313874401


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Not Heat Treatable
Tensile Strength
31,175 psi
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Material Grade
6060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F025206060-3
Zoro #
G313874401
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
25 mm
Thickness
20 mm
Overall Length
36 in

Details

Heat Treatable
Not Heat Treatable
Tensile Strength
31,175 psi
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Material Grade
6060
Thickness Tolerance
+/-0.30 mm
Temper
T66
Brinell Hardness
75 BHN
Item
Aluminum Flat Bar
Heat Treatment
Annealed
Yield Strength
23,200 psi
Material
Aluminum
Fabrication
Extruded
Standards
EN 15088, EN 573-3, EN 755
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.