Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 25 X 6 6060 EXT ALUM NMFC#13160

  • Mfr # F025066060-1

  • Zoro # G213875317


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Tensile Strength
31,175 psi
Temper
T66
Thickness
6 mm
Material
Aluminum
Overall Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F025066060-1
Zoro #
G213875317
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Width
25 mm
Overall Length
12 in

Details

Item
Aluminum Flat Bar
Tensile Strength
31,175 psi
Temper
T66
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Mechanical Finish
Mill
Fabrication
Extruded
Brinell Hardness
75 BHN
Heat Treatable
Not Heat Treatable
Material Grade
6060
Yield Strength
23,200 psi
Rockwell Hardness
Not Rated
Heat Treatment
Annealed
Thickness Tolerance
+/-0.20 mm
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.