Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 30 X 10 6060 EXT ALUM NMFC#13160

  • Mfr # F030106060-3

  • Zoro # G013874312


product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns

Key Features

Material Grade
6060
Thickness
10 mm
Yield Strength
23,200 psi
Thickness Tolerance
+/-0.30 mm
Fabrication
Extruded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F030106060-3
Zoro #
G013874312
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Length
36 in
Overall Width
30 mm

Details

Item
Aluminum Flat Bar
Material Grade
6060
Yield Strength
23,200 psi
Thickness Tolerance
+/-0.30 mm
Fabrication
Extruded
Heat Treatment
Annealed
Material
Aluminum
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Brinell Hardness
75 BHN
Tensile Strength
31,175 psi
Standards
EN 15088, EN 573-3, EN 755
Heat Treatable
Not Heat Treatable
Temper
T66
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.