FLAT 30 X 20 1045 NMFC#104340
Mfr # F030201045-3
Zoro # G513874461
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Yield Strength
59,450 psi
Material Grade
C45
Tensile Strength
84,100 psi
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F030201045-3
Zoro #
G513874461
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
20 mm
Overall Length
36 in
Overall Width
30 mm
Details
Shape
Rectangular
Yield Strength
59,450 psi
Material Grade
C45
Item
Carbon Steel Rectangular Bar
Tensile Strength
84,100 psi
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Standards
EN 10277, EN 10278
Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.13 mm
Mechanical Finish
Mill
Brinell Hardness
172 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.