Zoro Homepage

FLAT 30 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F030086060-1

  • Zoro # G913874313


product price: $84.69
/pk 4, $21.17/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Thickness Tolerance
+/-0.25 mm
Mechanical Finish
Mill
Overall Width
30 mm
Standards
EN 15088, EN 573-3, EN 755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F030086060-1
Zoro #
G913874313
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Overall Width
30 mm
Thickness
8 mm

Details

Thickness Tolerance
+/-0.25 mm
Mechanical Finish
Mill
Standards
EN 15088, EN 573-3, EN 755
Brinell Hardness
75 BHN
Yield Strength
23,200 psi
Temper
T66
Fabrication
Extruded
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Material
Aluminum
Rockwell Hardness
Not Rated
Tensile Strength
31,175 psi
Item
Aluminum Flat Bar
Material Grade
6060
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.