Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 35 X 20 6060 EXT ALUM NMFC#13160

  • Mfr # F035206060-1

  • Zoro # G813874383


product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Tensile Strength
31,175 psi
Rockwell Hardness
Not Rated
Thickness
20 mm
Overall Length
12 in
Temper
T66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F035206060-1
Zoro #
G813874383
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
20 mm
Overall Length
12 in
Overall Width
35 mm

Details

Item
Aluminum Flat Bar
Tensile Strength
31,175 psi
Rockwell Hardness
Not Rated
Temper
T66
Fabrication
Extruded
Mechanical Finish
Mill
Yield Strength
23,200 psi
Material Grade
6060
Standards
EN 15088, EN 573-3, EN 755
Material
Aluminum
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Brinell Hardness
75 BHN
Thickness Tolerance
+/-0.35 mm
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.