FLAT 35 X 20 6060 EXT ALUM NMFC#13160
Mfr # F035206060-3
Zoro # G413874462
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Mechanical Finish
Mill
Thickness Tolerance
+/-0.35 mm
Brinell Hardness
75 BHN
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F035206060-3
Zoro #
G413874462
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thickness
20 mm
Overall Width
35 mm
Details
Item
Aluminum Flat Bar
Mechanical Finish
Mill
Thickness Tolerance
+/-0.35 mm
Brinell Hardness
75 BHN
Material
Aluminum
Heat Treatable
Not Heat Treatable
Tensile Strength
31,175 psi
Temper
T66
Rockwell Hardness
Not Rated
Standards
EN 15088, EN 573-3, EN 755
Fabrication
Extruded
Yield Strength
23,200 psi
Heat Treatment
Annealed
Material Grade
6060
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.