FLAT 35 X 8 6060 EXT ALUM NMFC#13160
Mfr # F035086060-6
Zoro # G313874432
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 ft
Thickness Tolerance
+/-0.25 mm
Overall Width
35 mm
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F035086060-6
Zoro #
G313874432
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Overall Width
35 mm
Thickness
8 mm
Details
Thickness Tolerance
+/-0.25 mm
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Standards
EN 15088, EN 573-3, EN 755
Yield Strength
23,200 psi
Material
Aluminum
Item
Aluminum Flat Bar
Fabrication
Extruded
Mechanical Finish
Mill
Temper
T66
Brinell Hardness
75 BHN
Material Grade
6060
Tensile Strength
31,175 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.