Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 40 X 20 6060 EXT ALUM NMFC#13160

  • Mfr # F040206060-6

  • Zoro # G613874309


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material Grade
6060
Temper
T66
Heat Treatment
Annealed
Overall Width
40 mm
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F040206060-6
Zoro #
G613874309
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
40 mm
Overall Length
6 ft
Thickness
20 mm

Details

Item
Aluminum Flat Bar
Material Grade
6060
Temper
T66
Heat Treatment
Annealed
Thickness Tolerance
+/-0.35 mm
Rockwell Hardness
Not Rated
Yield Strength
23,200 psi
Brinell Hardness
75 BHN
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Tensile Strength
31,175 psi
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Fabrication
Extruded
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.