Zoro Homepage

FLAT 40 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F040086060-1

  • Zoro # G413874448


product price: $83.29
/pk 3, $27.76/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thickness Tolerance
+/-0.25 mm
Heat Treatable
Not Heat Treatable
Thickness
8 mm
Temper
T66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F040086060-1
Zoro #
G413874448
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
8 mm
Overall Length
12 in
Overall Width
40 mm

Details

Material
Aluminum
Thickness Tolerance
+/-0.25 mm
Heat Treatable
Not Heat Treatable
Temper
T66
Tensile Strength
31,175 psi
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Item
Aluminum Flat Bar
Material Grade
6060
Yield Strength
23,200 psi
Mechanical Finish
Mill
Fabrication
Extruded
Standards
EN 15088, EN 573-3, EN 755
Brinell Hardness
75 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat bar, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.