FLAT 50 X 10 6060 EXT ALUM NMFC#13160
Mfr # F050106060-6
Zoro # G913874306
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
31,175 psi
Brinell Hardness
75 BHN
Standards
EN 15088, EN 573-3, EN 755
Overall Width
50 mm
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F050106060-6
Zoro #
G913874306
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
50 mm
Overall Length
6 ft
Thickness
10 mm
Details
Tensile Strength
31,175 psi
Brinell Hardness
75 BHN
Standards
EN 15088, EN 573-3, EN 755
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Thickness Tolerance
+/-0.25 mm
Material
Aluminum
Mechanical Finish
Mill
Temper
T66
Material Grade
6060
Yield Strength
23,200 psi
Item
Aluminum Flat Bar
Fabrication
Extruded
Rockwell Hardness
Not Rated
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.