Zoro Homepage

FLAT 50 X 6 6060 EXT ALUM NMFC#13160

  • Mfr # F050066060-3

  • Zoro # G913874337


product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns

Key Features

Heat Treatment
Annealed
Thickness Tolerance
+/-0.25 mm
Tensile Strength
31,175 psi
Brinell Hardness
75 BHN
Standards
EN 15088, EN 573-3, EN 755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F050066060-3
Zoro #
G913874337
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
50 mm
Overall Length
36 in
Thickness
6 mm

Details

Heat Treatment
Annealed
Thickness Tolerance
+/-0.25 mm
Tensile Strength
31,175 psi
Brinell Hardness
75 BHN
Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
Yield Strength
23,200 psi
Fabrication
Extruded
Item
Aluminum Flat Bar
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Material
Aluminum
Temper
T66
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.