Flat, 5052 Alum, 1/4 In T, 2 1/2 In x 1 Ft

  • Mfr # SB-5052-0250-25-12

  • Zoro # G2757736


product price:  $27.89
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.25 in
Temper
H32
Type
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-5052-0250-25-12
Zoro #
G2757736
UPC #
847554026298
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Width and Length
2-1/2 in x 12 in
Length
12"
Thickness (Decimal)
0.25 in
Width
2-1/2"
Overall Length
12 in
Overall Width
2 1/2 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Type
Corrosion Resistant
Typical Yield Strength (PSI)
28,000 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.002 in
Alloy Type
5052
Finish
Mill
Alloy Type - Aluminum
5052
Typical Tensile Strength (PSI)
33,000 psi
Standards
ASTM B209
Typical Hardness
60
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
33,000 psi
Heat Treatable
Not Heat Treatable
Material Grade
5052
System of Measurement
Inch
Fabrication
Hot Rolled
Shape
Rectangular
Brinell Hardness
60 BHN
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Rockwell Hardness
60 HRB
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
Not Rated

Description

Aluminum Rectangular Bar, Aluminum, 5052, H32, Rectangular, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 1/2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 BHN Brinell Hardness, 60 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.