Zoro Homepage

FLAT 60 X 10 6060 EXT ALUM NMFC#13160

  • Mfr # F060106060-6

  • Zoro # G413874738


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Thickness
10 mm
Temper
T66
Thickness Tolerance
+/-0.30 mm
Material Grade
6060
Overall Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060106060-6
Zoro #
G413874738
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Width
60 mm
Overall Length
6 ft

Details

Item
Aluminum Flat Bar
Temper
T66
Thickness Tolerance
+/-0.30 mm
Material Grade
6060
Mechanical Finish
Mill
Standards
EN 15088, EN 573-3, EN 755
Material
Aluminum
Heat Treatment
Annealed
Fabrication
Extruded
Tensile Strength
31,175 psi
Brinell Hardness
75 BHN
Yield Strength
23,200 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.