Zoro Homepage

FLAT 60 X 20 6060 EXT ALUM NMFC#13160

  • Mfr # F060206060-3

  • Zoro # G713874759


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material Grade
6060
Tensile Strength
31,175 psi
Yield Strength
23,200 psi
Thickness Tolerance
+/-0.40 mm
Brinell Hardness
75 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060206060-3
Zoro #
G713874759
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thickness
20 mm
Overall Width
60 mm

Details

Material Grade
6060
Tensile Strength
31,175 psi
Yield Strength
23,200 psi
Thickness Tolerance
+/-0.40 mm
Brinell Hardness
75 BHN
Temper
T66
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Fabrication
Extruded
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Rockwell Hardness
Not Rated
Item
Aluminum Flat Bar
Heat Treatment
Annealed
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.