FLAT 60 X 25 1045 NMFC#104340
Mfr # F060251045-6
Zoro # G013874626
product price: $869.99
/ea
Free Shipping & Returns
Key Features
Material Grade
C45
Yield Strength
59,450 psi
Standards
EN 10277, EN 10278
Thickness Tolerance
0 mm/-0.13 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F060251045-6
Zoro #
G013874626
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
60 mm
Thickness
25 mm
Overall Length
6 ft
Details
Material Grade
C45
Yield Strength
59,450 psi
Standards
EN 10277, EN 10278
Thickness Tolerance
0 mm/-0.13 mm
Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Brinell Hardness
172 BHN
Tensile Strength
84,100 psi
Rockwell Hardness
Not Rated
Shape
Rectangular
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.