FLAT 60 X 6 6060 EXT ALUM NMFC#13160
Mfr # F060066060-6
Zoro # G013874787
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 15088, EN 573-3, EN 755
Temper
T66
Rockwell Hardness
Not Rated
Tensile Strength
31,175 psi
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F060066060-6
Zoro #
G013874787
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
6 mm
Overall Width
60 mm
Overall Length
6 ft
Details
Standards
EN 15088, EN 573-3, EN 755
Temper
T66
Rockwell Hardness
Not Rated
Item
Aluminum Flat Bar
Tensile Strength
31,175 psi
Material
Aluminum
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Fabrication
Extruded
Thickness Tolerance
+/-0.25 mm
Material Grade
6060
Yield Strength
23,200 psi
Brinell Hardness
75 BHN
Heat Treatment
Annealed
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.