Zoro Homepage

FLAT 60 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F060086060-3

  • Zoro # G013874770


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Brinell Hardness
75 BHN
Overall Width
60 mm
Overall Length
36 in
Yield Strength
23,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060086060-3
Zoro #
G013874770
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
60 mm
Overall Length
36 in
Thickness
8 mm

Details

Material
Aluminum
Brinell Hardness
75 BHN
Yield Strength
23,200 psi
Heat Treatable
Not Heat Treatable
Temper
T66
Thickness Tolerance
+/-0.30 mm
Mechanical Finish
Mill
Heat Treatment
Annealed
Item
Aluminum Flat Bar
Material Grade
6060
Tensile Strength
31,175 psi
Standards
EN 15088, EN 573-3, EN 755
Fabrication
Extruded
Rockwell Hardness
Not Rated
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.