Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 60X10 6060 EXT ALUM NMFC#13160, PK2

  • Mfr # F060106060-1

  • Zoro # G213874730


product price: $92.59
/pk 2, $46.30/ea
Free Shipping & Returns

Key Features

Heat Treatment
Annealed
Yield Strength
23,200 psi
Overall Width
60 mm
Brinell Hardness
75 BHN
Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060106060-1
Zoro #
G213874730
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
60 mm
Thickness
10 mm
Overall Length
12 in

Details

Heat Treatment
Annealed
Yield Strength
23,200 psi
Brinell Hardness
75 BHN
Item
Aluminum Flat Bar
Material Grade
6060
Temper
T66
Mechanical Finish
Mill
Tensile Strength
31,175 psi
Thickness Tolerance
+/-0.30 mm
Heat Treatable
Not Heat Treatable
Standards
EN 15088, EN 573-3, EN 755
Rockwell Hardness
Not Rated
Material
Aluminum
Fabrication
Extruded
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.