Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 75 X 10 6060 EXT ALUM NMFC#13160

  • Mfr # F075106060-1

  • Zoro # G413874677


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
75 BHN
Material
Aluminum
Material Grade
6060
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F075106060-1
Zoro #
G413874677
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Thickness
10 mm
Overall Width
75 mm

Details

Brinell Hardness
75 BHN
Material
Aluminum
Material Grade
6060
Item
Aluminum Flat Bar
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.30 mm
Temper
T66
Mechanical Finish
Mill
Fabrication
Extruded
Rockwell Hardness
Not Rated
Tensile Strength
31,175 psi
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.