Zoro Homepage

FLAT 8 X 2 1005/1018 NMFC#104340

  • Mfr # F008021018-3

  • Zoro # G813874390


product price: $49.69
/pk 5, $9.94/ea

Key Features

Heat Treatable
Not Heat Treatable
Material
Carbon Steel
Yield Strength
34,075 psi
Heat Treatment
No Heat Treatment
Overall Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F008021018-3
Zoro #
G813874390
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
8 mm
Thickness
2 mm
Overall Length
36 in

Details

Heat Treatable
Not Heat Treatable
Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Yield Strength
34,075 psi
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Thickness Tolerance
0 mm/-0.075 mm
Brinell Hardness
102 BHN
Mechanical Finish
Mill
Shape
Rectangular
Standards
EN 10277, EN 10278
Tensile Strength
55,100 psi
Fabrication
Cold Drawn
Material Grade
S235JRC
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.