FLAT 80 X 8 6060 EXT ALUM NMFC#13160
Mfr # F080086060-1
Zoro # G613874651
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Thickness
8 mm
Brinell Hardness
75 BHN
Overall Length
12 in
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F080086060-1
Zoro #
G613874651
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
8 mm
Overall Length
12 in
Overall Width
80 mm
Details
Brinell Hardness
75 BHN
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.30 mm
Item
Aluminum Flat Bar
Temper
T66
Fabrication
Extruded
Mechanical Finish
Mill
Yield Strength
23,200 psi
Tensile Strength
31,175 psi
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Material Grade
6060
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.